Trim Seal, EPDM, 100 ft Length, 3/4 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 7100B3X1/8C-100

  • Zoro # G4143623


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
1 5/16 in
Overall Width
3/4 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100B3X1/8C-100
Zoro #
G4143623
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/16 in
Overall Width
3/4 in
Length
100 ft
Bulb Dia.
0.75 in
Leg Length
9/16 in
Outside Edge Trim Width
9/16 in
Overall Length
100 ft
For Material Thickness
0.125 in
Inside Height
3/4 in
Inside Length
3/4 in
For Material Thickness - Maximum
1/8 in
Bulb Diameter
3/4 in
Trim Width
5/16 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Side Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Standards
UL50E File MH49032
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Fits Edge
0.125 in
Min. Temp. (F)
-20 Degrees F
Profile Shape
Top Bulb
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Product Type
Trim Seal
Texture
Pebble
Includes Core
Core Included
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Core Material
Aluminum
Outer Material
PVC
Operating Temperature - Minimum
-20 Degrees F
Includes Bulb
Bulb Included
Operating Temperature - Maximum
150 Degrees F
Series
100
Adhesive Type
Butyl Sealant, Hot Melt Glue
Bulb Location
Bottom
Bulb Material
EPDM
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Number of Bulbs
1
Hardness
85A

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.125 in, Hardness 85A, Inside Height 3/4 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 1 5/16 in, Overall Length 100 ft, Overall Width 3/4 in, Profile Shape Top Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.