Trim Seal, EPDM, 100 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb

  • Mfr # 3062B3X1/16C-100

  • Zoro # G4164146


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
3/4 in
Overall Width
3/4"
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062B3X1/16C-100
Zoro #
G4164146
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Overall Width
3/4"
Length
100 ft
Leg Length
3/8 in
Bulb Dia.
0.375 in
Inside Height
3/8 in
Outside Edge Trim Width
3/8 in
For Material Thickness
0.0625 in
Overall Length
100 ft
Trim Width
1/4 in
Inside Length
3/8 in
Bulb Diameter
3/8 in
For Material Thickness - Maximum
1/16 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Side Bulb
Color
Black
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
158 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Fits Edge
0.0625 in
Maximum Operating Temperature
158 Degrees F
Profile Shape
Top Bulb
Minimum Operating Temperature
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Hardness
85A
Number of Bulbs
1
Includes Core
Core Included
Series
062
Product Type
Trim Seal
Core Material
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Bulb Material
EPDM
Includes Bulb
Bulb Included
Texture
Pebble
Outer Material
PVC
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Bulb Location
Bottom
Adhesive Type
Butyl Sealant, Hot Melt Glue

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 3/8 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 3/4 in, Overall Length 100 ft, Profile Shape Top Bulb, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.