Trim Seal, EPDM, 100 ft Length, 3/8 in Overall Width, Style: Trim with a Side Bulb
Mfr # 3100B3X1/8C-100
Zoro # G3933736
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Overall Height
15/16 in
Overall Width
3/8 in
Style
Trim with a Side Bulb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3100B3X1/8C-100
Zoro #
G3933736
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15/16 in
Overall Width
3/8 in
Length
100 ft
Bulb Dia.
0.375 in
Leg Length
9/16 in
Inside Height
3/8 in
Outside Edge Trim Width
9/16 in
For Material Thickness
0.125 in
Overall Length
100 ft
Trim Width
5/16 in
For Material Thickness - Maximum
1/8 in
Inside Length
3/8 in
Bulb Diameter
3/8 in
Description
Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.125 in, Hardness 85A, Inside Height 3/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 15/16 in, Overall Length 100 ft, Overall Width 3/8 in, Profile Shape Top Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.