Trim Seal, EPDM, 100 ft Length, 5/8 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 6100B3X1/4C-100

  • Zoro # G4128101


product price:  $225.91
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
1 1/8 in
Overall Width
5/8 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6100B3X1/4C-100
Zoro #
G4128101
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
5/8 in
Length
100 ft
Leg Length
1/2 in
Bulb Dia.
0.625 in
Outside Edge Trim Width
1/2 in
Inside Height
5/8 in
For Material Thickness
0.250 in
Overall Length
100 ft
Bulb Diameter
5/8 in
Trim Width
13/32 in
Inside Length
5/8 in
For Material Thickness - Maximum
1/4 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Side Bulb
Color
Black
Min. Temp. (F)
-20 Degrees F
Standards
UL50E File MH49032
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Max. Temp. (F)
150 Degrees F
Fits Edge
0.250 in
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Includes Core
Core Included
Operating Temperature - Minimum
-20 Degrees F
Hardness
85A
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Texture
Pebble
Bulb Location
Bottom
Product Type
Trim Seal
Operating Temperature - Maximum
150 Degrees F
Core Material
Aluminum
Includes Bulb
Bulb Included
Series
100
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Number of Bulbs
1
Outer Material
PVC
Bulb Material
EPDM
Adhesive Type
Butyl Sealant, Hot Melt Glue

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.250 in, Hardness 85A, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1 1/8 in, Overall Length 100 ft, Overall Width 5/8 in, Profile Shape Top Bulb, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.