Trim Seal, EPDM, 100 ft Length, 5/8 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 6100B3X3/16C-100

  • Zoro # G4026504


product price:  $212.31
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
1 1/8 in
Overall Width
5/8 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100B3X3/16C-100
Zoro #
G4026504
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
5/8 in
Length
100 ft
Leg Length
1/2 in
Bulb Dia.
0.625 in
Outside Edge Trim Width
1/2 in
Overall Length
100 ft
Inside Height
5/8 in
For Material Thickness
0.1875 in
Bulb Diameter
5/8 in
Trim Width
3/8 in
For Material Thickness - Maximum
3/16 in
Inside Length
5/8 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Side Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Standards
UL50E File MH49032
Fits Edge
0.1875 in
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Min. Temp. (F)
-20 Degrees F
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Hardness
85A
Adhesive Type
Butyl Sealant, Hot Melt Glue
Includes Bulb
Bulb Included
Operating Temperature - Maximum
150 Degrees F
Product Type
Trim Seal
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Number of Bulbs
1
Texture
Pebble
Operating Temperature - Minimum
-20 Degrees F
Series
100
Includes Core
Core Included
Outer Material
PVC
Bulb Location
Bottom
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Core Material
Aluminum
Bulb Material
EPDM

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.1875 in, Hardness 85A, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1 1/8 in, Overall Length 100 ft, Overall Width 5/8 in, Profile Shape Top Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.