Trim Seal, EPDM, 100 ft Length, 5/8 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 3100B3X1/16A-100

  • Zoro # G4213185


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
5/8 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100B3X1/16A-100
Zoro #
G4213185
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
5/8 in
Length
100 ft
Bulb Dia.
0.375 in
Leg Length
9/16 in
Outside Edge Trim Width
9/16 in
Overall Length
100 ft
Inside Height
3/8 in
For Material Thickness
0.0625 in
Bulb Diameter
3/8 in
Inside Length
3/8 in
For Material Thickness - Maximum
1/16 in
Trim Width
7/32 in
Inside Radius
1 1/2 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Min. Temp. (F)
-20 Degrees F
Standards
UL50E File MH49032
Max. Temp. (F)
150 Degrees F
Fits Edge
0.0625 in
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Includes Core
Core Included
Operating Temperature - Maximum
150 Degrees F
Core Material
Aluminum
Product Type
Trim Seal
Operating Temperature - Minimum
-20 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Series
100
Hardness
85A
Number of Bulbs
1
Bulb Material
EPDM
Outer Material
PVC
Adhesive Type
Butyl Sealant, Hot Melt Glue
Includes Bulb
Bulb Included
Texture
Pebble
Bulb Location
Opposite Side
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 3/8 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 100 ft, Overall Width 5/8 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.