Trim Seal, EPDM, 100 ft Length, 7/16 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 4100B3X3/16C-100

  • Zoro # G4072022


product price:  $183.12
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
15/16 in
Overall Width
7/16 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100B3X3/16C-100
Zoro #
G4072022
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15/16 in
Overall Width
7/16 in
Length
100 ft
Leg Length
1/2 in
Bulb Dia.
0.437 in
Inside Height
7/16 in
Overall Length
100 ft
Outside Edge Trim Width
1/2 in
For Material Thickness
0.1875 in
Trim Width
3/8 in
For Material Thickness - Maximum
3/16 in
Bulb Diameter
7/16 in
Inside Length
7/16 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Side Bulb
Color
Black
Min. Temp. (F)
-20 Degrees F
Standards
UL50E File MH49032
Max. Temp. (F)
150 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Fits Edge
0.1875 in
Maximum Operating Temperature
150 Degrees F
Profile Shape
Top Bulb
Minimum Operating Temperature
-20 Degrees F
Core Material
Aluminum
Product Type
Trim Seal
Adhesive Type
Butyl Sealant, Hot Melt Glue
Hardness
85A
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Operating Temperature - Minimum
-20 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Includes Core
Core Included
Bulb Material
EPDM
Includes Bulb
Bulb Included
Series
100
Number of Bulbs
1
Operating Temperature - Maximum
150 Degrees F
Outer Material
PVC
Texture
Pebble
Bulb Location
Bottom

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.1875 in, Hardness 85A, Inside Height 7/16 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 15/16 in, Overall Length 100 ft, Overall Width 7/16 in, Profile Shape Top Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.