Trim Seal, EPDM, 25 ft Length, 1 9/16 in Overall Width, Style: Trim with a Top Flap

  • Mfr # 5B100B3X1/8A-25

  • Zoro # G4165686


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Width
1 9/16 in
Length
25 ft
Style
Trim with a Top Flap
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5B100B3X1/8A-25
Zoro #
G4165686
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 9/16 in
Length
25 ft
Bulb Dia.
0.09 in
Leg Length
9/16 in
Flap Length
1 in
For Material Thickness
0.125 in
Inside Height
1/16 in
Outside Edge Trim Width
9/16 in
Overall Length
25 ft
Outside Edge Trim Height
1 in
For Material Thickness - Maximum
1/8 in
Trim Width
9/32 in
Inside Length
3/32 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Top Flap
Color
Black
Application
Agriculture, RVs, Trucks
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
158 Degrees F
Standards
FMVSS 302
Fits Edge
0.125 in
Profile Shape
Side Flap
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
158 Degrees F
Includes Bulb
Bulb Not Included
Fire Classification
FMVSS 302, UL94HB
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Texture
Pebble
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Product Type
Trim Seal
Series
100
Includes Core
Core Included
Outer Material
PVC
Core Material
Aluminum

Description

Trim Seal, Application Agriculture, RVs, Trucks, Bulb Location Not Applicable, Color Black, For Material Thickness 0.125 in, Inside Height 1/16 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height 1 in, Outside Edge Trim Width 9/16 in, Overall Length 25 ft, Overall Width 1 9/16 in, Profile Shape Side Flap, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.