Trim Seal, EPDM, 25 ft Length, 1 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 7100B3X1/16A-25

  • Zoro # G4167667


product price:  $78.39
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
1 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100B3X1/16A-25
Zoro #
G4167667
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
1 in
Length
25 ft
Leg Length
9/16 in
Bulb Dia.
0.75 in
Outside Edge Trim Width
9/16 in
Inside Height
3/4 in
Overall Length
25 ft
For Material Thickness
0.0625 in
Inside Length
3/4 in
For Material Thickness - Maximum
1/16 in
Trim Width
7/32 in
Inside Radius
2 1/2 in
Bulb Diameter
3/4 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Fits Edge
0.0625 in
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Standards
UL50E File MH49032
Maximum Operating Temperature
150 Degrees F
Profile Shape
Side Bulb
Minimum Operating Temperature
-20 Degrees F
Texture
Pebble
Bulb Location
Opposite Side
Bulb Material
EPDM
Series
100
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Core Material
Aluminum
Product Type
Trim Seal
Includes Bulb
Bulb Included
Number of Bulbs
1
Outer Material
PVC
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Hardness
85A
Adhesive Type
Butyl Sealant, Hot Melt Glue
Includes Core
Core Included
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 3/4 in, Inside Radius 2 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 1 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.