Trim Seal, EPDM, 25 ft Length, 11/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 3100B3X5/32A-25

  • Zoro # G4068531


product price:  $57.55
/ea

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
11/16 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100B3X5/32A-25
Zoro #
G4068531
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
11/16 in
Length
25 ft
Bulb Dia.
0.375 in
Leg Length
9/16 in
For Material Thickness
0.1563 in
Inside Height
3/8 in
Outside Edge Trim Width
9/16 in
Overall Length
25 ft
Trim Width
11/32 in
Bulb Diameter
3/8 in
Inside Radius
1 1/2 in
For Material Thickness - Maximum
5/32 in
Inside Length
3/8 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Fits Edge
0.1563 in
Max. Temp. (F)
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Texture
Pebble
Outer Material
PVC
Product Type
Trim Seal
Includes Core
Core Included
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Series
100
Operating Temperature - Minimum
-20 Degrees F
Hardness
85A
Number of Bulbs
1
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Bulb Location
Opposite Side
Core Material
Aluminum
Operating Temperature - Maximum
150 Degrees F
Adhesive Type
Butyl Sealant, Hot Melt Glue
Bulb Material
EPDM
Includes Bulb
Bulb Included

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.1563 in, Hardness 85A, Inside Height 3/8 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 11/16 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.