Trim Seal, EPDM, 25 ft Length, 13/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 3100B3X1/4A-25

  • Zoro # G4338083


product price:  $57.56
/ea

Key Features

Material
EPDM
Overall Height
1/2 in
Overall Width
13/16 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100B3X1/4A-25
Zoro #
G4338083
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
13/16 in
Length
25 ft
Bulb Dia.
0.375 in
Leg Length
1/2 in
For Material Thickness
0.250 in
Inside Height
3/8 in
Overall Length
25 ft
Outside Edge Trim Width
1/2 in
Inside Length
3/8 in
Trim Width
13/32 in
Inside Radius
1 1/2 in
For Material Thickness - Maximum
1/4 in
Bulb Diameter
3/8 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Standards
UL50E File MH49032
Fits Edge
0.250 in
Min. Temp. (F)
-20 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Profile Shape
Side Bulb
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Includes Core
Core Included
Core Material
Aluminum
Includes Bulb
Bulb Included
Hardness
85A
Number of Bulbs
1
Product Type
Trim Seal
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Adhesive Type
Butyl Sealant, Hot Melt Glue
Texture
Pebble
Series
100
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Bulb Material
EPDM
Bulb Location
Opposite Side
Outer Material
PVC

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.250 in, Hardness 85A, Inside Height 3/8 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 13/16 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.