Trim Seal, EPDM, 25 ft Length, 1.593" Overall Width, Style: Trim with a Side Flap

  • Mfr # 5B350B2X1/2C-25

  • Zoro # G4165415


product price:  $74.39
/ea

Key Features

Material
EPDM
Overall Height
1 9/16 in
Overall Width
1.593"
Length
25 ft
Style
Trim with a Side Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B350B2X1/2C-25
Zoro #
G4165415
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 9/16 in
Overall Width
1.593"
Length
25 ft
Bulb Dia.
0.09 in
Flap Length
1 in
Leg Length
19/32 in
Outside Edge Trim Height
1 in
Overall Length
25 ft
For Material Thickness
0.500 in
Outside Edge Trim Width
9/16 in
Inside Height
1/16 in
Inside Length
3/32 in
For Material Thickness - Maximum
1/2 in
Trim Width
21/32 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Side Flap
Color
Black
Fits Edge
0.500 in
Min. Temp. (F)
-20 Degrees F
Application
Agriculture, RVs, Trucks
Max. Temp. (F)
158 Degrees F
Standards
FMVSS 302
Profile Shape
Top Flap
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-20 Degrees F
Texture
Leather
Includes Bulb
Bulb Not Included
Fire Classification
FMVSS 302, UL94HB
Outer Material
PVC
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Operating Temperature - Minimum
-20 Degrees F
Product Type
Trim Seal
Operating Temperature - Maximum
150 Degrees F
Series
1350
Includes Core
Core Included
Core Material
Aluminum

Description

Trim Seal, Application Agriculture, RVs, Trucks, Bulb Location Not Applicable, Color Black, For Material Thickness 0.500 in, Inside Height 1/16 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height 1 in, Outside Edge Trim Width 9/16 in, Overall Height 1 9/16 in, Overall Length 25 ft, Profile Shape Top Flap, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.