Trim Seal, EPDM, 25 ft Length, 3/4 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 7100B3X1/16C-25

  • Zoro # G3936694


product price:  $76.00
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
1 5/16 in
Overall Width
3/4 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100B3X1/16C-25
Zoro #
G3936694
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/16 in
Overall Width
3/4 in
Length
25 ft
Bulb Dia.
0.75 in
Leg Length
9/16 in
Overall Length
25 ft
For Material Thickness
0.0625 in
Inside Height
3/4 in
Outside Edge Trim Width
9/16 in
Trim Width
7/32 in
Inside Length
3/4 in
For Material Thickness - Maximum
1/16 in
Bulb Diameter
3/4 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Side Bulb
Color
Black
Min. Temp. (F)
-20 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Max. Temp. (F)
150 Degrees F
Fits Edge
0.0625 in
Standards
UL50E File MH49032
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Series
100
Bulb Material
EPDM
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Operating Temperature - Minimum
-20 Degrees F
Includes Core
Core Included
Outer Material
PVC
Operating Temperature - Maximum
150 Degrees F
Includes Bulb
Bulb Included
Core Material
Aluminum
Hardness
85A
Number of Bulbs
1
Texture
Pebble
Adhesive Type
Butyl Sealant, Hot Melt Glue
Bulb Location
Bottom
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Product Type
Trim Seal

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 3/4 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 1 5/16 in, Overall Length 25 ft, Overall Width 3/4 in, Profile Shape Top Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.