Trim Seal, EPDM, 25 ft Length, 3/4 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 7100B3X3/32C-25

  • Zoro # G5087223


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
1 5/16 in
Overall Width
3/4 in
Length
25 ft
Style
Trim with a Side Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100B3X3/32C-25
Zoro #
G5087223
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/16 in
Overall Width
3/4 in
Length
25 ft
Leg Length
9/16 in
Bulb Dia.
0.75 in
Overall Length
25 ft
For Material Thickness
0.09375 in
Outside Edge Trim Width
9/16 in
Inside Height
3/4 in
Inside Length
3/4 in
For Material Thickness - Maximum
3/32 in
Trim Width
1/4 in
Bulb Diameter
3/4 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Side Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Fits Edge
0.09375 in
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Texture
Pebble
Series
100
Product Type
Trim Seal
Bulb Location
Bottom
Adhesive Type
Butyl Sealant, Hot Melt Glue
Includes Bulb
Bulb Included
Outer Material
PVC
Operating Temperature - Maximum
150 Degrees F
Core Material
Aluminum
Hardness
85A
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Number of Bulbs
1
Includes Core
Core Included
Bulb Material
EPDM

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.09375 in, Hardness 85A, Inside Height 3/4 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 1 5/16 in, Overall Length 25 ft, Overall Width 3/4 in, Profile Shape Top Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.