Trim Seal, EPDM, 25 ft Length, 3/4 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 3100B3X3/16A-25

  • Zoro # G4044406


product price:  $61.89
/ea

Key Features

Material
EPDM
Overall Height
1/2 in
Overall Width
3/4 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100B3X3/16A-25
Zoro #
G4044406
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
3/4 in
Length
25 ft
Bulb Dia.
0.375 in
Leg Length
1/2 in
For Material Thickness
0.1875 in
Outside Edge Trim Width
1/2 in
Overall Length
25 ft
Inside Height
3/8 in
Inside Length
3/8 in
Bulb Diameter
3/8 in
For Material Thickness - Maximum
3/16 in
Inside Radius
1 1/2 in
Trim Width
3/8 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Top Bulb
Color
Black
Standards
UL50E File MH49032
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Max. Temp. (F)
150 Degrees F
Fits Edge
0.1875 in
Min. Temp. (F)
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Side Bulb
Series
100
Adhesive Type
Butyl Sealant, Hot Melt Glue
Core Material
Aluminum
Bulb Location
Opposite Side
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Operating Temperature - Maximum
150 Degrees F
Product Type
Trim Seal
Hardness
85A
Includes Bulb
Bulb Included
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Texture
Pebble
Outer Material
PVC
Number of Bulbs
1
Operating Temperature - Minimum
-20 Degrees F
Bulb Material
EPDM
Includes Core
Core Included

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.1875 in, Hardness 85A, Inside Height 3/8 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 3/4 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.