Trim Seal, EPDM, 25 ft Length, 3/4 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 4100B3X5/32A-25

  • Zoro # G5087126


product price:  $57.49
/ea

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
3/4 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100B3X5/32A-25
Zoro #
G5087126
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
3/4 in
Length
25 ft
Leg Length
9/16 in
Bulb Dia.
0.437 in
Overall Length
25 ft
Inside Height
7/16 in
Outside Edge Trim Width
9/16 in
For Material Thickness
0.1563 in
Bulb Diameter
7/16 in
Inside Radius
1 1/2 in
Trim Width
11/32 in
For Material Thickness - Maximum
5/32 in
Inside Length
7/16 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Top Bulb
Color
Black
Min. Temp. (F)
-20 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Standards
UL50E File MH49032
Fits Edge
0.1563 in
Max. Temp. (F)
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Profile Shape
Side Bulb
Outer Material
PVC
Bulb Material
EPDM
Series
100
Operating Temperature - Minimum
-20 Degrees F
Adhesive Type
Butyl Sealant, Hot Melt Glue
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Operating Temperature - Maximum
150 Degrees F
Bulb Location
Opposite Side
Core Material
Aluminum
Includes Bulb
Bulb Included
Includes Core
Core Included
Number of Bulbs
1
Texture
Pebble
Hardness
85A
Product Type
Trim Seal
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.1563 in, Hardness 85A, Inside Height 7/16 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 3/4 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.