Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb

  • Mfr # 3062B3X1/16C-25

  • Zoro # G4164155


product price:  $48.99
/ea

Key Features

Material
EPDM
Overall Height
3/4 in
Overall Width
3/4"
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062B3X1/16C-25
Zoro #
G4164155
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Overall Width
3/4"
Length
25 ft
Bulb Dia.
0.375 in
Leg Length
3/8 in
Inside Height
3/8 in
Overall Length
25 ft
For Material Thickness
0.0625 in
Outside Edge Trim Width
3/8 in
For Material Thickness - Maximum
1/16 in
Bulb Diameter
3/8 in
Inside Length
3/8 in
Trim Width
1/4 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Side Bulb
Color
Black
Fits Edge
0.0625 in
Standards
UL50E File MH49032
Max. Temp. (F)
158 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Min. Temp. (F)
-20 Degrees F
Profile Shape
Top Bulb
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
158 Degrees F
Series
062
Operating Temperature - Maximum
150 Degrees F
Texture
Pebble
Bulb Material
EPDM
Includes Core
Core Included
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Adhesive Type
Butyl Sealant, Hot Melt Glue
Number of Bulbs
1
Product Type
Trim Seal
Operating Temperature - Minimum
-20 Degrees F
Hardness
85A
Includes Bulb
Bulb Included
Core Material
Aluminum
Bulb Location
Bottom
Outer Material
PVC

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 3/8 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 3/4 in, Overall Length 25 ft, Profile Shape Top Bulb, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.