Trim Seal, EPDM, 25 ft Length, 3/8 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 3100B3X1/16C-25

  • Zoro # G4089967


product price:  $57.69
/ea

Key Features

Material
EPDM
Overall Height
15/16 in
Overall Width
3/8 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100B3X1/16C-25
Zoro #
G4089967
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15/16 in
Overall Width
3/8 in
Length
25 ft
Leg Length
9/16 in
Bulb Dia.
0.375 in
For Material Thickness
0.0625 in
Inside Height
3/8 in
Outside Edge Trim Width
9/16 in
Overall Length
25 ft
For Material Thickness - Maximum
1/16 in
Bulb Diameter
3/8 in
Trim Width
7/32 in
Inside Length
3/8 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Side Bulb
Color
Black
Standards
UL50E File MH49032
Fits Edge
0.0625 in
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Top Bulb
Operating Temperature - Maximum
150 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Number of Bulbs
1
Includes Bulb
Bulb Included
Outer Material
PVC
Hardness
85A
Texture
Pebble
Operating Temperature - Minimum
-20 Degrees F
Product Type
Trim Seal
Adhesive Type
Butyl Sealant, Hot Melt Glue
Series
100
Includes Core
Core Included
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Bulb Location
Bottom
Bulb Material
EPDM
Core Material
Aluminum

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 3/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 15/16 in, Overall Length 25 ft, Overall Width 3/8 in, Profile Shape Top Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.