Trim Seal, EPDM, 25 ft Length, 3/8 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 3100B3X3/16C-25

  • Zoro # G4069703


product price:  $53.89
/ea

Key Features

Material
EPDM
Overall Height
7/8 in
Overall Width
3/8 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100B3X3/16C-25
Zoro #
G4069703
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7/8 in
Overall Width
3/8 in
Length
25 ft
Bulb Dia.
0.375 in
Leg Length
1/2 in
Inside Height
3/8 in
For Material Thickness
0.1875 in
Outside Edge Trim Width
1/2 in
Overall Length
25 ft
Trim Width
3/8 in
Bulb Diameter
3/8 in
Inside Length
3/8 in
For Material Thickness - Maximum
3/16 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Side Bulb
Color
Black
Fits Edge
0.1875 in
Standards
UL50E File MH49032
Max. Temp. (F)
150 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Min. Temp. (F)
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Profile Shape
Top Bulb
Minimum Operating Temperature
-20 Degrees F
Includes Bulb
Bulb Included
Hardness
85A
Outer Material
PVC
Operating Temperature - Maximum
150 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Includes Core
Core Included
Core Material
Aluminum
Series
100
Operating Temperature - Minimum
-20 Degrees F
Bulb Location
Bottom
Number of Bulbs
1
Adhesive Type
Butyl Sealant, Hot Melt Glue
Bulb Material
EPDM
Texture
Pebble
Product Type
Trim Seal

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.1875 in, Hardness 85A, Inside Height 3/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 7/8 in, Overall Length 25 ft, Overall Width 3/8 in, Profile Shape Top Bulb, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.