Trim Seal, EPDM, 25 ft Length, 3/8 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 5M062B3X1/32A-25

  • Zoro # G5087013


product price:  $45.59
/ea

Key Features

Material
EPDM
Overall Height
3/8 in
Overall Width
3/8 in
Length
25 ft
Style
Trim with a Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5M062B3X1/32A-25
Zoro #
G5087013
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Overall Width
3/8 in
Length
25 ft
Leg Length
3/8 in
Bulb Dia.
0.2 in
Overall Length
25 ft
Outside Edge Trim Width
3/8 in
Inside Height
3/16 in
For Material Thickness
0.0312 in
For Material Thickness - Maximum
1/32 in
Inside Length
3/16 in
Trim Width
3/16 in
Bulb Diameter
3/16 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Standards
UL50E File MH49032
Fits Edge
0.0312 in
Max. Temp. (F)
150 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Min. Temp. (F)
-20 Degrees F
Profile Shape
Side Bulb
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Bulb Location
Opposite Side
Product Type
Trim Seal
Outer Material
PVC
Core Material
Aluminum
Number of Bulbs
1
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Series
062
Includes Bulb
Bulb Included
Includes Core
Core Included
Texture
Pebble
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Bulb Material
EPDM
Hardness
85A
Adhesive Type
Butyl Sealant, Hot Melt Glue
Operating Temperature - Maximum
150 Degrees F

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.0312 in, Hardness 85A, Inside Height 3/16 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 3/8 in, Overall Length 25 ft, Overall Width 3/8 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.