Trim Seal, EPDM, 25 ft Length, 3/8 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 5M062B3X1/64A-25

  • Zoro # G5087004


product price:  $44.25
/ea

Key Features

Material
EPDM
Overall Height
3/8 in
Overall Width
3/8 in
Length
25 ft
Style
Trim with a Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5M062B3X1/64A-25
Zoro #
G5087004
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Overall Width
3/8 in
Length
25 ft
Bulb Dia.
0.2 in
Leg Length
3/8 in
Overall Length
25 ft
For Material Thickness
0.0156 in
Inside Height
3/16 in
Outside Edge Trim Width
3/8 in
Inside Length
3/16 in
For Material Thickness - Maximum
1/64 in
Bulb Diameter
3/16 in
Trim Width
3/16 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Top Bulb
Color
Black
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Max. Temp. (F)
150 Degrees F
Fits Edge
0.0156 in
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Includes Bulb
Bulb Included
Texture
Pebble
Operating Temperature - Maximum
150 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Outer Material
PVC
Product Type
Trim Seal
Number of Bulbs
1
Series
062
Includes Core
Core Included
Bulb Material
EPDM
Core Material
Aluminum
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Hardness
85A
Operating Temperature - Minimum
-20 Degrees F
Adhesive Type
Butyl Sealant, Hot Melt Glue
Bulb Location
Opposite Side

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.0156 in, Hardness 85A, Inside Height 3/16 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 3/8 in, Overall Length 25 ft, Overall Width 3/8 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.