Trim Seal, EPDM, 25 ft Length, 5/8 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 6100B3X1/16C-25

  • Zoro # G3941411


product price:  $63.20
/ea

Key Features

Material
EPDM
Overall Height
1 3/16 in
Overall Width
5/8 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6100B3X1/16C-25
Zoro #
G3941411
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Width
5/8 in
Length
25 ft
Bulb Dia.
0.625 in
Leg Length
9/16 in
Inside Height
5/8 in
Overall Length
25 ft
For Material Thickness
0.0625 in
Outside Edge Trim Width
9/16 in
For Material Thickness - Maximum
1/16 in
Trim Width
7/32 in
Inside Length
5/8 in
Bulb Diameter
5/8 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Side Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Fits Edge
0.0625 in
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Standards
UL50E File MH49032
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Bulb Location
Bottom
Operating Temperature - Minimum
-20 Degrees F
Bulb Material
EPDM
Hardness
85A
Texture
Pebble
Outer Material
PVC
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Adhesive Type
Butyl Sealant, Hot Melt Glue
Includes Core
Core Included
Number of Bulbs
1
Core Material
Aluminum
Includes Bulb
Bulb Included
Operating Temperature - Maximum
150 Degrees F
Series
100
Product Type
Trim Seal

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 1 3/16 in, Overall Length 25 ft, Overall Width 5/8 in, Profile Shape Top Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.