Trim Seal, EPDM, 25 ft Length, 5/8 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 6100B3X3/16C-25

  • Zoro # G3910121


product price:  $63.69
/ea

Key Features

Material
EPDM
Overall Height
1 1/8 in
Overall Width
5/8 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100B3X3/16C-25
Zoro #
G3910121
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
5/8 in
Length
25 ft
Bulb Dia.
0.625 in
Leg Length
1/2 in
For Material Thickness
0.1875 in
Inside Height
5/8 in
Overall Length
25 ft
Outside Edge Trim Width
1/2 in
Inside Length
5/8 in
For Material Thickness - Maximum
3/16 in
Bulb Diameter
5/8 in
Trim Width
3/8 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Side Bulb
Color
Black
Standards
UL50E File MH49032
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
150 Degrees F
Fits Edge
0.1875 in
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Profile Shape
Top Bulb
Includes Bulb
Bulb Included
Includes Core
Core Included
Hardness
85A
Bulb Material
EPDM
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Outer Material
PVC
Number of Bulbs
1
Series
100
Core Material
Aluminum
Product Type
Trim Seal
Bulb Location
Bottom
Adhesive Type
Butyl Sealant, Hot Melt Glue
Texture
Pebble
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.1875 in, Hardness 85A, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1 1/8 in, Overall Length 25 ft, Overall Width 5/8 in, Profile Shape Top Bulb, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.