Trim Seal, EPDM, 25 ft Length, 5/8 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 6100B3X5/32C-25

  • Zoro # G5087162


product price:  $63.89
/ea

Key Features

Material
EPDM
Overall Height
1 3/16 in
Overall Width
5/8 in
Length
25 ft
Style
Trim with a Side Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6100B3X5/32C-25
Zoro #
G5087162
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Width
5/8 in
Length
25 ft
Bulb Dia.
0.625 in
Leg Length
9/16 in
Outside Edge Trim Width
9/16 in
For Material Thickness
0.1563 in
Overall Length
25 ft
Inside Height
5/8 in
For Material Thickness - Maximum
5/32 in
Inside Length
5/8 in
Trim Width
11/32 in
Bulb Diameter
5/8 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Side Bulb
Color
Black
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Fits Edge
0.1563 in
Max. Temp. (F)
150 Degrees F
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Adhesive Type
Butyl Sealant, Hot Melt Glue
Texture
Pebble
Outer Material
PVC
Product Type
Trim Seal
Includes Core
Core Included
Series
100
Bulb Material
EPDM
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Hardness
85A
Operating Temperature - Minimum
-20 Degrees F
Core Material
Aluminum
Includes Bulb
Bulb Included
Bulb Location
Bottom
Operating Temperature - Maximum
150 Degrees F
Number of Bulbs
1
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.1563 in, Hardness 85A, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 1 3/16 in, Overall Length 25 ft, Overall Width 5/8 in, Profile Shape Top Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.