Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim Seal, EPDM, 25 ft Length, 5/8 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 3100B3X1/16A-25

  • Zoro # G4130077


product price: $56.19
/ea

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
5/8 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100B3X1/16A-25
Zoro #
G4130077
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
5/8 in
Length
25 ft
Bulb Dia.
0.375 in
Leg Length
9/16 in
Inside Height
3/8 in
Outside Edge Trim Width
9/16 in
Overall Length
25 ft
For Material Thickness
0.0625 in
Inside Radius
1 1/2 in
For Material Thickness - Maximum
1/16 in
Bulb Diameter
3/8 in
Inside Length
3/8 in
Trim Width
7/32 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Standards
UL50E File MH49032
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Fits Edge
0.0625 in
Min. Temp. (F)
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Side Bulb
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Includes Core
Core Included
Hardness
85A
Number of Bulbs
1
Operating Temperature - Maximum
150 Degrees F
Bulb Location
Opposite Side
Operating Temperature - Minimum
-20 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Product Type
Trim Seal
Outer Material
PVC
Series
100
Core Material
Aluminum
Texture
Pebble
Includes Bulb
Bulb Included
Bulb Material
EPDM
Adhesive Type
Butyl Sealant, Hot Melt Glue

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 3/8 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 5/8 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.