Trim Seal, EPDM, 25 ft Length, 7/16 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 4100B3X5/32C-25

  • Zoro # G4002957


product price:  $58.81
/ea

Key Features

Material
EPDM
Overall Height
1 in
Overall Width
7/16 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100B3X5/32C-25
Zoro #
G4002957
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
7/16 in
Length
25 ft
Bulb Dia.
0.437 in
Leg Length
9/16 in
Outside Edge Trim Width
9/16 in
Inside Height
7/16 in
Overall Length
25 ft
For Material Thickness
0.1563 in
Bulb Diameter
7/16 in
For Material Thickness - Maximum
5/32 in
Inside Length
7/16 in
Trim Width
11/32 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Side Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Fits Edge
0.1563 in
Min. Temp. (F)
-20 Degrees F
Standards
UL50E File MH49032
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Top Bulb
Core Material
Aluminum
Includes Bulb
Bulb Included
Number of Bulbs
1
Operating Temperature - Minimum
-20 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Series
100
Bulb Material
EPDM
Includes Core
Core Included
Operating Temperature - Maximum
150 Degrees F
Outer Material
PVC
Hardness
85A
Adhesive Type
Butyl Sealant, Hot Melt Glue
Texture
Pebble
Product Type
Trim Seal
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Bulb Location
Bottom

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.1563 in, Hardness 85A, Inside Height 7/16 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 1 in, Overall Length 25 ft, Overall Width 7/16 in, Profile Shape Top Bulb, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.