Trim Seal, EPDM, 25 ft Length, 7/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 5M062B3X3/32A-25

  • Zoro # G5087022


product price:  $44.99
/ea

Key Features

Material
EPDM
Overall Height
3/8 in
Overall Width
7/16 in
Length
25 ft
Style
Trim with a Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5M062B3X3/32A-25
Zoro #
G5087022
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Overall Width
7/16 in
Length
25 ft
Bulb Dia.
0.2 in
Leg Length
3/8 in
Outside Edge Trim Width
3/8 in
Inside Height
3/16 in
For Material Thickness
0.09375 in
Overall Length
25 ft
Bulb Diameter
3/16 in
For Material Thickness - Maximum
3/32 in
Inside Length
3/16 in
Trim Width
1/4 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Fits Edge
0.09375 in
Standards
UL50E File MH49032
Max. Temp. (F)
150 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Min. Temp. (F)
-20 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Includes Bulb
Bulb Included
Core Material
Aluminum
Outer Material
PVC
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Bulb Material
EPDM
Bulb Location
Opposite Side
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Adhesive Type
Butyl Sealant, Hot Melt Glue
Product Type
Trim Seal
Includes Core
Core Included
Operating Temperature - Minimum
-20 Degrees F
Number of Bulbs
1
Operating Temperature - Maximum
150 Degrees F
Hardness
85A
Texture
Pebble
Series
062

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.09375 in, Hardness 85A, Inside Height 3/16 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 3/8 in, Overall Length 25 ft, Overall Width 7/16 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.