Trim Seal, EPDM, 25 ft Length, 7/8 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 6100B3X1/16A-25

  • Zoro # G4229662


product price:  $63.39
/ea

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
7/8 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100B3X1/16A-25
Zoro #
G4229662
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
7/8 in
Length
25 ft
Bulb Dia.
0.625 in
Leg Length
9/16 in
Inside Height
5/8 in
Outside Edge Trim Width
9/16 in
Overall Length
25 ft
For Material Thickness
0.0625 in
Inside Radius
2 in
Inside Length
5/8 in
Trim Width
7/32 in
Bulb Diameter
5/8 in
For Material Thickness - Maximum
1/16 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Min. Temp. (F)
-20 Degrees F
Fits Edge
0.0625 in
Max. Temp. (F)
150 Degrees F
Standards
UL50E File MH49032
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Includes Core
Core Included
Texture
Pebble
Adhesive Type
Butyl Sealant, Hot Melt Glue
Bulb Material
EPDM
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Bulb Location
Opposite Side
Operating Temperature - Minimum
-20 Degrees F
Product Type
Trim Seal
Series
100
Outer Material
PVC
Core Material
Aluminum
Operating Temperature - Maximum
150 Degrees F
Includes Bulb
Bulb Included
Hardness
85A
Number of Bulbs
1
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 5/8 in, Inside Radius 2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 7/8 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products