Trim Seal, EPDM, 25 ft Length, 7/8 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 6100B3X3/32A-25

  • Zoro # G3978825


product price:  $63.29
/ea

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
7/8 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6100B3X3/32A-25
Zoro #
G3978825
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
7/8 in
Length
25 ft
Leg Length
9/16 in
Bulb Dia.
0.625 in
Outside Edge Trim Width
9/16 in
Inside Height
5/8 in
For Material Thickness
0.09375 in
Overall Length
25 ft
Bulb Diameter
5/8 in
For Material Thickness - Maximum
3/32 in
Inside Length
5/8 in
Trim Width
1/4 in
Inside Radius
2 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Top Bulb
Color
Black
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Min. Temp. (F)
-20 Degrees F
Standards
UL50E File MH49032
Fits Edge
0.09375 in
Max. Temp. (F)
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Profile Shape
Side Bulb
Hardness
85A
Series
100
Operating Temperature - Maximum
150 Degrees F
Includes Core
Core Included
Product Type
Trim Seal
Outer Material
PVC
Bulb Location
Opposite Side
Adhesive Type
Butyl Sealant, Hot Melt Glue
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Texture
Pebble
Operating Temperature - Minimum
-20 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Core Material
Aluminum
Includes Bulb
Bulb Included
Number of Bulbs
1
Bulb Material
EPDM

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.09375 in, Hardness 85A, Inside Height 5/8 in, Inside Radius 2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 7/8 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.