Trim Seal, EPDM, 25 ft Length, 9/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 3062B3X1/32A-25

  • Zoro # G4164216


product price:  $54.69
/ea

Key Features

Material
EPDM
Overall Width
9/16 in
Length
25 ft
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3062B3X1/32A-25
Zoro #
G4164216
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9/16 in
Length
25 ft
Bulb Dia.
0.375 in
Leg Length
3/8 in
Outside Edge Trim Width
3/8 in
Overall Length
25 ft
Inside Height
3/8 in
For Material Thickness
0.0312 in
For Material Thickness - Maximum
1/32 in
Bulb Diameter
3/8 in
Inside Radius
1 1/2 in
Inside Length
3/8 in
Trim Width
9/16 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Standards
UL50E File MH49032
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Max. Temp. (F)
158 Degrees F
Fits Edge
0.0312 in
Min. Temp. (F)
-20 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Side Bulb
Maximum Operating Temperature
158 Degrees F
Texture
Pebble
Includes Core
Core Included
Product Type
Trim Seal
Includes Bulb
Bulb Included
Number of Bulbs
1
Bulb Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Hardness
85A
Operating Temperature - Maximum
150 Degrees F
Series
062
Adhesive Type
Butyl Sealant, Hot Melt Glue
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Core Material
Aluminum
Outer Material
PVC
Bulb Location
Opposite Side

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.0312 in, Hardness 85A, Inside Height 3/8 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Length 25 ft, Overall Width 9/16 in, Profile Shape Side Bulb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.