Trim Seal, EPDM, 250 ft Length, 1 1/8 in Overall Width, Style: Trim with a Top Bulb
Mfr # 7100B3X3/16A-250
Zoro # G4209861
product price:Â $744.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Overall Height
1/2 in
Overall Width
1 1/8 in
Style
Trim with a Top Bulb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100B3X3/16A-250
Zoro #
G4209861
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Overall Width
1 1/8 in
Length
250 ft
Bulb Dia.
0.75 in
Leg Length
1/2 in
Overall Length
250 ft
For Material Thickness
0.1875 in
Inside Height
3/4 in
Outside Edge Trim Width
1/2 in
Inside Radius
2 1/2 in
Trim Width
3/8 in
Inside Length
3/4 in
Bulb Diameter
3/4 in
For Material Thickness - Maximum
3/16 in
Description
Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.1875 in, Hardness 85A, Inside Height 3/4 in, Inside Radius 2 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 250 ft, Overall Width 1 1/8 in, Profile Shape Side Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.