Trim Seal, EPDM, 250 ft Length, 11/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 4100B3X1/16A-250

  • Zoro # G4098771


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
11/16 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100B3X1/16A-250
Zoro #
G4098771
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
11/16 in
Length
250 ft
Leg Length
9/16 in
Bulb Dia.
0.437 in
Outside Edge Trim Width
9/16 in
For Material Thickness
0.0625 in
Inside Height
7/16 in
Overall Length
250 ft
Trim Width
7/32 in
Bulb Diameter
7/16 in
Inside Radius
1 1/2 in
For Material Thickness - Maximum
1/16 in
Inside Length
7/16 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Top Bulb
Color
Black
Standards
UL50E File MH49032
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Fits Edge
0.0625 in
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Bulb Material
EPDM
Core Material
Aluminum
Bulb Location
Opposite Side
Operating Temperature - Maximum
150 Degrees F
Texture
Pebble
Adhesive Type
Butyl Sealant, Hot Melt Glue
Product Type
Trim Seal
Includes Core
Core Included
Operating Temperature - Minimum
-20 Degrees F
Series
100
Outer Material
PVC
Hardness
85A
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Number of Bulbs
1
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Includes Bulb
Bulb Included

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 7/16 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 250 ft, Overall Width 11/16 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.