Trim Seal, EPDM, 250 ft Length, 15/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 6100B3X5/32A-250

  • Zoro # G5087196


product price:  $564.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
15/16 in
Length
250 ft
Style
Trim with a Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6100B3X5/32A-250
Zoro #
G5087196
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
15/16 in
Length
250 ft
Bulb Dia.
0.625 in
Leg Length
9/16 in
Inside Height
5/8 in
For Material Thickness
0.1563 in
Overall Length
250 ft
Outside Edge Trim Width
9/16 in
Bulb Diameter
5/8 in
Inside Length
5/8 in
For Material Thickness - Maximum
5/32 in
Trim Width
11/32 in
Inside Radius
2 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Standards
UL50E File MH49032
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Min. Temp. (F)
-20 Degrees F
Fits Edge
0.1563 in
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Side Bulb
Number of Bulbs
1
Includes Core
Core Included
Bulb Material
EPDM
Series
100
Texture
Pebble
Operating Temperature - Minimum
-20 Degrees F
Core Material
Aluminum
Includes Bulb
Bulb Included
Hardness
85A
Product Type
Trim Seal
Operating Temperature - Maximum
150 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Bulb Location
Opposite Side
Adhesive Type
Butyl Sealant, Hot Melt Glue
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Outer Material
PVC

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.1563 in, Hardness 85A, Inside Height 5/8 in, Inside Radius 2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 250 ft, Overall Width 15/16 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products