Trim Seal, EPDM, 250 ft Length, 3/8 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 3100B3X1/8C-250

  • Zoro # G4173337


product price:  $439.82
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
15/16 in
Overall Width
3/8 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100B3X1/8C-250
Zoro #
G4173337
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15/16 in
Overall Width
3/8 in
Length
250 ft
Leg Length
9/16 in
Bulb Dia.
0.375 in
Outside Edge Trim Width
9/16 in
For Material Thickness
0.125 in
Overall Length
250 ft
Inside Height
3/8 in
For Material Thickness - Maximum
1/8 in
Inside Length
3/8 in
Trim Width
5/16 in
Bulb Diameter
3/8 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Side Bulb
Color
Black
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Fits Edge
0.125 in
Max. Temp. (F)
150 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Maximum Operating Temperature
150 Degrees F
Profile Shape
Top Bulb
Minimum Operating Temperature
-20 Degrees F
Texture
Pebble
Operating Temperature - Maximum
150 Degrees F
Hardness
85A
Bulb Location
Bottom
Operating Temperature - Minimum
-20 Degrees F
Series
100
Core Material
Aluminum
Outer Material
PVC
Number of Bulbs
1
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Bulb Material
EPDM
Product Type
Trim Seal
Includes Core
Core Included
Adhesive Type
Butyl Sealant, Hot Melt Glue
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Includes Bulb
Bulb Included

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.125 in, Hardness 85A, Inside Height 3/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 15/16 in, Overall Length 250 ft, Overall Width 3/8 in, Profile Shape Top Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.