Trim Seal, EPDM, 250 ft Length, 7/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 4100B3X1/8C-250

  • Zoro # G3988266


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
1 in
Overall Width
7/16 in
Length
250 ft
Style
Trim with a Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100B3X1/8C-250
Zoro #
G3988266
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
7/16 in
Length
250 ft
Leg Length
9/16 in
Bulb Dia.
0.437 in
Outside Edge Trim Width
9/16 in
Overall Length
250 ft
For Material Thickness
0.125 in
Inside Height
7/16 in
Inside Length
7/16 in
For Material Thickness - Maximum
1/8 in
Trim Width
5/16 in
Bulb Diameter
7/16 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Standards
UL50E File MH49032
Fits Edge
0.125 in
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Includes Core
Core Included
Adhesive Type
Butyl Sealant, Hot Melt Glue
Operating Temperature - Maximum
150 Degrees F
Core Material
Aluminum
Hardness
85A
Bulb Material
EPDM
Product Type
Trim Seal
Outer Material
PVC
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Texture
Pebble
Operating Temperature - Minimum
-20 Degrees F
Bulb Location
Bottom
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Number of Bulbs
1
Series
100
Includes Bulb
Bulb Included

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.125 in, Hardness 85A, Inside Height 7/16 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 1 in, Overall Length 250 ft, Overall Width 7/16 in, Profile Shape Top Bulb, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.