This item is Discontinued.

Trim-Lok Trim Seal, EPDM Sponge Rubber (Bulb), PVC (Trim), 250 ft. Length, 3/8" Overall Width 3062B3X1/32A-250

Trim Seal, EPDM Sponge Rubber (Bulb), PVC (Trim), 250 ft. Length, 3/8" Overall Width (Discontinued)

  • Mfr # 3062B3X1/32A-250
  • Zoro # G4164198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3062B3X1/32A-250
Zoro #
G4164198
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.58 in
Length
250 ft
Bulb Dia.
0.375 in
Leg Length
0.375 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Standards
FMVSS 302
Fits Edge
0.0312 in
Application
Weatherproofing Seal
Max. Temp. (F)
158 Degrees
Min. Temp. (F)
-20

Description

Trim Seal, Color Black, Material EPDM, Overall Width 0.58 in, Standards FMVSS 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.