Trim Seal, PVC, Aluminum, 100 ft Length, 7/16 in Overall Width

  • Mfr # 1375B3X1/4-100

  • Zoro # G4164006


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Material
PVC, Aluminum
Overall Height
11/16 in
Overall Width
7/16 in
Style
Edge Trim with Single Grip Tongue
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1375B3X1/4-100
Zoro #
G4164006
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11/16 in
Overall Width
7/16 in
Length
100 ft
Leg Length
11/16 in
Bulb Dia.
0.09 in
For Material Thickness
0.250 in
Inside Height
1/16 in
Outside Edge Trim Width
11/16 in
Overall Length
100 ft
Trim Width
7/16 in
For Material Thickness - Maximum
1/4 in
Inside Radius
1 1/2 in
Inside Length
3/32 in

Details

Item
Trim Seal
Material
PVC, Aluminum
Style
Edge Trim with Single Grip Tongue
Color
Black
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
158 Degrees F
Application
Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks
Fits Edge
0.250 in
Standards
UL50E File MH49032
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Single Gripping Finger
For Materials
Fiberglass, Sheet Metal
Includes Core
Core Included
Series
1375
Outer Material
PVC
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Core Material
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Includes Bulb
Bulb Not Included
Hardness
85A
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Product Type
Trim Seal
Texture
Pebble
Operating Temperature - Maximum
150 Degrees F

Description

Trim Seal, Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks, Bulb Location Not Applicable, Color Black, For Material Thickness 0.250 in, Hardness 85A, Inside Height 1/16 in, Inside Radius 1 1/2 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 11/16 in, Overall Height 11/16 in, Overall Length 100 ft, Overall Width 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.