Trim Seal, PVC, Aluminum, 25 ft Length, 11/16 in Overall Width

  • Mfr # 1350B2X5/16-25

  • Zoro # G4163866


product price:  $42.39
/ea

Key Features

Material
PVC, Aluminum
Overall Height
7/16 in
Overall Width
11/16 in
Length
25 ft
Style
Edge Trim with Dual Grip Tongue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1350B2X5/16-25
Zoro #
G4163866
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7/16 in
Overall Width
11/16 in
Length
25 ft
Leg Length
5/8 in
Bulb Dia.
0.09 in
Outside Edge Trim Width
5/8 in
Inside Height
1/16 in
Overall Length
25 ft
For Material Thickness
0.3125 in
Inside Radius
2 in
Inside Length
3/32 in
For Material Thickness - Maximum
5/16 in
Trim Width
11/16 in

Details

Material
PVC, Aluminum
Item
Trim Seal
Style
Edge Trim with Dual Grip Tongue
Color
Black
Application
Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks
Max. Temp. (F)
158 Degrees F
Fits Edge
0.3125 in
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Maximum Operating Temperature
158 Degrees F
Profile Shape
Double Gripping Finger
Minimum Operating Temperature
-20 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Includes Bulb
Bulb Not Included
Texture
Leather
For Materials
Fiberglass, Sheet Metal
Includes Core
Core Included
Operating Temperature - Maximum
150 Degrees F
Series
1350
Core Material
Aluminum
Hardness
85A
Outer Material
PVC
Product Type
Trim Seal
Operating Temperature - Minimum
-20 Degrees F

Description

Trim Seal, Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Playgrounds, Lawn Mowers, Trucks, Bulb Location Not Applicable, Color Black, For Material Thickness 0.3125 in, Hardness 85A, Inside Height 1/16 in, Inside Radius 2 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 5/8 in, Overall Height 7/16 in, Overall Length 25 ft, Overall Width 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.