Weather Seal, EPDM Rubber, Black, 25 ft L

  • Mfr # X1153BT-25

  • Zoro # G609984791


product price: $43.98
/ea

Key Features

For Use With
Outdoor
Overall Length
25 ft
Color
Black
Product Type
Weather Seal
Overall Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1153BT-25
Zoro #
G609984791
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Height
1/4 in
Overall Width
3/8 in

Details

For Use With
Outdoor
Color
Black
Item
Weather Seal
Product Type
Weather Seal
Standards
FMVSS 302, UL50
Application
Boat Hatches, Electrical Enclosures, Self-Adhesive Door Seal, Vehicle Trunks, Windows
Minimum Operating Temperature
-20 Degrees F
UL Fire Rating
UL94
Resistance Properties
Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant
Profile Shape
D
Maximum Operating Temperature
158 Degrees F
Material
EPDM
Temperature - Minimum
-20 Degrees F
Seal Type
Tape
Temperature - Maximum
158 Degrees F
Seal Shape
D-Shaped
Mounting Style
Self-Adhesive
Ribbing
Ribbed

Description

Weather Seal, Overall Length 25 ft, Overall Width 3/8 in, Overall Height 1/4 in, Color Black, Seal Shape D-Shaped, For Use With Outdoor, UL Fire Rating UL94, Material EPDM, Standards FMVSS 302, UL50, Application Boat Hatches, Electrical Enclosures, Self-Adhesive Door Seal, Vehicle Trunks, Windows, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.