Shop TRIM
See all product information
Create Account
Nonchlorinated Cutting Oil, 5 gal.
- Mfr # OM303-5G
- Zoro # G2022979
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Fluid Characteristics
Chlorine Free, Sulfur Free
Form
Liquid
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Fluid Class
Straight Oil
Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM303-5G
- Zoro #
- G2022979
- UPC #
- 641238005940
- Country of Origin
- United States
- Item
- Cutting Oil
- Fluid Characteristics
- Chlorine Free, Sulfur Free
- Form
- Liquid
- Material Compatibility
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- Fluid Class
- Straight Oil
- Container Type
- Pail
- Series
- OM 303
Dimensions
- Container Size
- 5 gal
Description
Nonchlorinated Cutting Oil,5 gal.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.