Shop TRIM
See all product information
Create Account
Premium Vegetable Based Oil, 5 gal.
- Mfr # OV2200-5G
- Zoro # G2023240
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Base Formulation
Vegetable Oil
Material Compatibility
Aluminum, Copper, Stainless Steel, Steel
Series
OV2200
Fluid Characteristics
Chlorine Free
Fluid Class
Straight Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OV2200-5G
- Zoro #
- G2023240
- UPC #
- 641238070542
- Country of Origin
- United States
- Item
- Cutting Oil
- Base Formulation
- Vegetable Oil
- Material Compatibility
- Aluminum, Copper, Stainless Steel, Steel
- Series
- OV2200
- Fluid Characteristics
- Chlorine Free
- Fluid Class
- Straight Oil
- Form
- Liquid
- Container Type
- Pail
Description
Premium Vegetable Based Oil,5 gal.