Zoro Homepage

3 in.X300' Banner Caution Wet Pnt

  • Mfr # 28801

  • Zoro # G710072394


product price: $9.39
/ea

Key Features

Width
5 in
Size
3" x 300 Ft
Features
The hand pad, with its extra soft backing material, adapts perfectly to all profiled and rounded work pieces and exhibits a very low clogging tendency in applications with varnish, filler and paint. These characteristics ensure an even and perfect abrasive scratch pattern without scratching. The abrasive sponge can be used when moist for special applications. .Firm, yet flexible foam with durable grit on all 4 sides easily adapts to all surfaces, edges and profiles,Clog-resistant technology,Extra-soft foam with grit on 2 sides,Pressure-distributing foam contours perfectly to profile and rounded work pieces,Use in woodworking, paint, varnish, metal and solid surfaces. Use wet or dry .
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28801
Zoro #
G710072394
UPC #
047034288011
Country of Origin
China

Dimensions

Width
5 in
Size
3" x 300 Ft
Depth
3 in

Details

Features
The hand pad, with its extra soft backing material, adapts perfectly to all profiled and rounded work pieces and exhibits a very low clogging tendency in applications with varnish, filler and paint. These characteristics ensure an even and perfect abrasive scratch pattern without scratching. The abrasive sponge can be used when moist for special applications. .Firm, yet flexible foam with durable grit on all 4 sides easily adapts to all surfaces, edges and profiles,Clog-resistant technology,Extra-soft foam with grit on 2 sides,Pressure-distributing foam contours perfectly to profile and rounded work pieces,Use in woodworking, paint, varnish, metal and solid surfaces. Use wet or dry .

Description

Easily mark off freshly painted areas to avoid mess and disturbance. Bright yellow tape stands out with easy to read lettering.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.