Zoro Homepage

3.9'X72' Mask Flm

  • Mfr # 949560

  • Zoro # G210072306


product price: $13.89
/ea

Key Features

Length
3.9 ft
Width
72 ft
Size
3.9 ft x 72 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949560
Zoro #
G210072306
UPC #
047034949561
Country of Origin
United States

Dimensions

Length
3.9 ft
Width
72 ft
Size
3.9 ft x 72 ft

Description

Trimaco's Easy Mask Tape & Drape Pre-taped Masking Film with KleenEdge Perfect Edge Tape is perfect protection for use in areas where you want to catch drips and overspray! Medium tack tape is applied along one edge of high-density 0.5 mil masking film. This masking film has a unique coating which helps create cling to the surface protected - even in windy conditions or with spray applicators. Great for painting trim and protecting shelving during the painting process. Surface protector works alone or with Easy Mask's QM5000 PRO Masker.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.