Shop TRIMACO

4ft. x 15ft. Canvas Drop Cloth 58908

  • Mfr # 47034589088
  • Zoro # G403913881

product price: 
$
54.15
/ea

Key Features

Size
30 ft x 30 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47034589088
Zoro #
G403913881
UPC #
47034589088
Country of Origin
China

Dimensions

Size
30 ft x 30 ft

Description

  • Drop cloth
  • Quality stitching
  • Washable
  • Reusable
  • Premium contractor grade
  • NO.600 heavy weight canvas
  • 4' x 15'
  • Length: 17.5
  • Width: 16
  • Height: 13.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.