Zoro Homepage

4x12 Stay Canv Runner

  • Mfr # 4328

  • Zoro # G008317183


product price: $35.49
/ea
Sold in multiples of 12 for $425.88

Key Features

Length
4 ft
Width
12 ft
Size
4 ft x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4328
Zoro #
G008317183
UPC #
47034043283
Country of Origin
China

Dimensions

Length
4 ft
Width
12 ft
Size
4 ft x 12 ft

Description

4' x 12', Stay Put Canvas Plus Runner With Surface Grip Spill Block, Leak Resistant, Absorbent To Paints Stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.