Zoro Homepage

51128 4 x 15 ft. Super Tuff Canvas Drop Cloth - 10 oz.

  • Mfr # 47034511287

  • Zoro # G010567354


product price: $32.55
/ea

Key Features

Length
4 ft
Width
15 ft
Material
Canvas
Size
4 ft x 15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47034511287
Zoro #
G010567354
UPC #
47034511287
Country of Origin
China

Dimensions

Length
4 ft
Width
15 ft
Size
4 ft x 15 ft

Details

Item
Drop Cloth
Material
Canvas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.