56703 Supertuff Light Weight Canvas Drop Cloths - 12 x 15 ft.
- Mfr # 6051296
- Zoro # G104008909
product price:Â
$
65.55
/ea
Key Features
Length
12 ft
Width
15 ft
Material
Canvas
Size
12 ft x 15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6051296
- Zoro #
- G104008909
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12 ft
- Width
- 15 ft
- Size
- 12 ft x 15 ft
Details
- Item
- Drop Cloth
- Material
- Canvas
Description
Features
- For light painting projects.
- Helps keep paint from tracking.
- Can be used to trap dust and debris.
- Washable and reusable.
- Capacity - 6 oz.
- Size - 12 in. x 15 ft.
- Item weight - 7.5 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.