Zoro Homepage

85323/6 Butyl Ii 12X15 Leakproof Canvas Drop Cl

  • Mfr # 12902

  • Zoro # G211086296


product price: $9.65
/ea

Key Features

Length
12 ft
Width
15 ft
Size
12 ft x 15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12902
Zoro #
G211086296
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft
Width
15 ft
Size
12 ft x 15 ft

Details

Item
Drop Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.