Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90027 2 x 7 in. Quick Drop Folding Dropcloth

  • Mfr # 1509512

  • Zoro # G603973050


product price: $36.19
/ea

Key Features

Size
9 ft x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1509512
Zoro #
G603973050
UPC #
47034900272
Country of Origin
China

Dimensions

Size
9 ft x 12 ft

Description

Features
  • Grade: Heavy Weight
  • Material: Canvas
  • Product Type: Drop Cloth
  • Cloth Width: 2 ft.
  • Cloth Length: 7 ft.
  • Color: White
  • Reusable: Yes
  • Professional grade flooring drop cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.