Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9'X400' Easy Mask Plstc Sht

  • Mfr # 79400

  • Zoro # G110072338


product price: $25.15
/ea

Key Features

Length
9 ft
Width
400 ft
Material
Plastic
Size
9 ft x 400 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79400
Zoro #
G110072338
UPC #
047034794000
Country of Origin
China

Dimensions

Length
9 ft
Width
400 ft
Size
9 ft x 400 ft

Details

Material
Plastic

Description

Trimaco's ClingCover Plastic Sheeting will cling to almost any surface and is the perfect self-adhering masking film for all your painting, sanding and remodeling jobs. Our premium film is treated with a unique formula that not only attracts overspray, but reduces flaking as well. Made to withstand multiple uses without making a mess, ClingCover makes painting easier, cleaner and faster.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.